Combination spanner UD profile 3/4″

Article no.: 6006010
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6006010
EAN / GTIN 4010886600603
Manufacturer number 6006010
L-Number L60160 1064

Description

Description:

  • GEDORE vanadium steel 31CrV3, chrome-plated
  • With same size each end
  • Chrome-vanadium steel 31CrV3, chrome-plated
  • Satin non-glare finish
  • Carefully forged and professionally machined
  • Ring: cranked and 10° angled, with UD profile for gentle power transmission, from SW 1.3/8″ 12-edge ring
  • Jaw: ground precisely to exact nominal size for optimum contact areas
  • Slim ribbed open end for added strength guarantees maximum torques
  • Overloading indicated by deformation
  • The offset ring ensures a better grip on deep-seated or inset nuts or bolts
  • Top-grade industrial quality for the hardest of continuous use

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 13,5 mm
  • Head height 2 [mm]: 8 mm
  • Head width 1 [mm]: 27,8 mm
  • Head width 2 [mm]: 42 mm
  • Material: 31CrV3
  • Mouth position 1: 15°
  • Offset height 1: 23,5 mm
  • REACH registration available: no
  • Ring crank: 10°
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Total height [mm]: 25 mm
  • Total length [mm]: 260 mm
  • Total width [mm]: 41 mm
  • VDE certified: no
  • Weight [lbs]: 0.460 lbs
  • Width across flats 1 [AF]: 3/4″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart