PENTA 24-16-UN IC908 American UN (UNC, UNF, UNEF) Precision Ground Full Profile Pentagonal External Inserts with a Chipformer

Article no.: 6004690
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6004690
EAN / GTIN 7291075322200
Manufacturer number 6004690
L-Number L24080 204

Description

Description:

Groove/Turn Indexable Inserts, Inscribed Circle Diameter (IC) 24 mm

Feature:

  • Corner Radius (RE) 0.21 mm
  • Inscribed Circle Diameter (IC) 24 mm
  • Number of Teeth 1
  • Thread Form Type (THFT) UN60

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart