PENTA 24-18-UN IC908 American UN (UNC, UNF, UNEF) Precision Ground Full Profile Pentagonal External Inserts with a Chipformer

Article no.: 6004689
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 6004689
    EAN / GTIN 7291075322194
    Manufacturer number 6004689
    L-Number L24080 203

    Description

    Description:

    Groove/Turn Indexable Inserts, Inscribed Circle Diameter (IC) 24 mm

    Feature:

    • Corner Radius (RE) 0.18 mm
    • Inscribed Circle Diameter (IC) 24 mm
    • Number of Teeth 1
    • Thread Form Type (THFT) UN60

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart