PENTA 24-24-UN IC908 American UN (UNC, UNF, UNEF) Precision Ground Full Profile Pentagonal External Inserts with a Chipformer

Article no.: 6004687
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
Price for 5 Piece: 197.00 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 6004687
Copy
EAN / GTIN 7291075322170
Copy
Manufacturer number 6004687
Copy
L-Number L24080 206
Copy

Description

Description:

Groove/Turn Indexable Inserts, Inscribed Circle Diameter (IC) 24 mm

Feature:

  • Corner Radius (RE) 0.13 mm
  • Inscribed Circle Diameter (IC) 24 mm
  • Number of Teeth 1
  • Thread Form Type (THFT) UN60

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart