Torque screwdriver ∙ Torque range min-max: 1 – 6 Nm ∙ Accuracy: 5% ∙ 1/4 inch (6.3 mm) hexagon, hollow ∙ Length: 230 mm

Article no.: 6003CT
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 6 cNm
Square drive 1/4 in
Overall length L 230 mm
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 6003CT
EAN / GTIN 4000896023011
Manufacturer number 6003CT
L-Number L60140 559

Description

Description:

Application:
Plastic screw connections, connections in switch cabinets and model making
  • Accuracy ± 5 % of the scale value (in direction of actuation)
  • For bits with 6.3 = 14″ outside hexagon drive
  • Operation of sockets (Inside square drive 6.3 = 14″) with HAZET 2304 adapter
  • Plastic handle
  • DIN EN ISO 6789
  • Output: Hexagon, hollow 6.3 (1/4 inch)
  • Dimensions / length: 230 mm
  • Net weight: 0.43 kg
  • Nm min-max: 1 – 6 Nm
  • Tolerance: 5 %
  • Scale Graduation (Nm): 0.1 Nm
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart