Combination spanner UD profile 55 mm

Article no.: 6003930
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6003930
    EAN / GTIN 4010886600399
    Manufacturer number 6003930
    L-Number L60160 479

    Description

    Description:

    • Ring 10° offset from shaft, extra strong rings but thin wall
    • Sizes 5 and 5.5 mm with hexagon ring, up from size 6 mm with UD profile
    • GEDORE vanadium steel 31CrV3, chrome-plated
    • * not standardised
    • Ring: 10° offset from shaft, with UD profile for gentle transmission of force
    • Overloading indicated by deformation
    • The offset ring ensures a better grip on deep-seated or inset nuts or bolts
    • Top-grade industrial quality for the hardest of continuous use

    Feature:

    • 1000 V insulated: no
    • Head height 1 [mm]: 30,5 mm
    • Head height 2 [mm]: 17 mm
    • Head width 1 [mm]: 82,0 mm
    • Head width 2 [mm]: 112,5 mm
    • Material: Vanadium steel 31CrV3
    • Mouth position 1: 15°
    • Offset height 1: 62 mm
    • REACH registration available: no
    • Ring crank: 10°
    • Ring profile: UNIT-DRIVE
    • Surface: chrome-plated
    • Total height [mm]: 59 mm
    • Total length [mm]: 620 mm
    • Total width [mm]: 110 mm
    • VDE certified: no
    • Weight [lbs]: 6,390 lbs
    • Width across flats 1 [mm]: 55

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart