Safety gloves uvex athletic 60037 Sizes 10

Article no.: 6003710
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6003710
EAN / GTIN 4048612087176
Manufacturer number 6003710
L-Number L01690 304

Description

Description:

The uvex ATHLETIC C XP, in a comfortable ″slim-fit″ design, enables flexible working with high wearing comfort and high cut protection. Thanks to the tight, ergonomic fit, workpieces can be felt and gripped very well. The finely structured and open-pored microfoam coating makes the gloves very breathable, which reduces excessive sweating. The additional crook of the thumb reinforcements provide an increased service life, making the glove a particularly economical product.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart