Combination spanner UD profile 38 mm

Article no.: 6003500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6003500
EAN / GTIN 4010886600351
Manufacturer number 6003500
L-Number L60160 329

Description

Description:

  • Ring 10° offset from shaft, extra strong rings but thin wall
  • Sizes 5 and 5.5 mm with hexagon ring, up from size 6 mm with UD profile
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • * not standardised
  • Ring: 10° offset from shaft, with UD profile for gentle transmission of force
  • Overloading indicated by deformation
  • The offset ring ensures a better grip on deep-seated or inset nuts or bolts
  • Top-grade industrial quality for the hardest of continuous use

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 24,2 mm
  • Head height 2 [mm]: 13,2 mm
  • Head width 1 [mm]: 56,0 mm
  • Head width 2 [mm]: 79,2 mm
  • Material: Vanadium steel 31CrV3
  • Mouth position 1: 15°
  • Offset height 1: 43 mm
  • REACH registration available: no
  • Ring crank: 10°
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Total height [mm]: 44 mm
  • Total length [mm]: 460 mm
  • Total width [mm]: 75 mm
  • VDE certified: no
  • Weight [lbs]: 2,380 lbs
  • Width across flats 1 [mm]: 38

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart