TAG R4J-4D IC908 TANG-GRIP Inserts for Parting Soft Materials, Tubes, Small Diameters and Thin-Walled Parts

Article no.: 6003456
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification & Classification

Article number 6003456
Copy
EAN / GTIN 7291075217094
Copy
Manufacturer number 6003456
Copy
L-Number L23930 242
Copy

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.24 mm, Cutting Width (CW) 4 mm

Feature:

  • Chip Breaker Type J
  • Corner Radius (RE) 0.24 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 4 mm
  • Max. Grooving Feed (fg(max)) 0.15 mm/rev
  • Min. Grooving Feed (fg(min)) 0.04 mm/rev

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
To shopping cart