DGNM 3202C IC908 Double-Sided Parting Inserts for Parting and Grooving Bars, Hard Materials and Tough Applications

Article no.: 6003294
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6003294
EAN / GTIN 7291075043617
Manufacturer number 6003294
L-Number L23940 601

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.2 mm, Cutting Width (CW) 3.18 mm, Overall Length (OAL) 20.4 mm

Feature:

  • Corner Radius (RE) 0.2 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.02 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width (CW) 3.18 mm
  • Max. Grooving Feed (fg(max)) 0.25 mm/rev
  • Min. Grooving Feed (fg(min)) 0.1 mm/rev
  • Overall Length (OAL) 20.4 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart