DGR 2000ZS-15D IC908 Double-Sided Inserts with Very Positive Rake for Parting Tubes, Thin-Walled and Small Parts

Article no.: 6003286
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6003286
EAN / GTIN 7291075208344
Manufacturer number 6003286
L-Number L23940 575

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.02 mm, Cutting Depth Maximum (CDX) 18 mm, Cutting Width (CW) 2 mm, Overall Length (OAL) 20.4 mm

Feature:

  • Corner Radius (RE) 0.02 mm
  • Cutting Depth Maximum (CDX) 18 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 2 mm
  • Max. Grooving Feed (fg(max)) 0.07 mm/rev
  • Min. Grooving Feed (fg(min)) 0.03 mm/rev
  • Overall Length (OAL) 20.4 mm

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart