DGR 2000ZS-6D IC908 Double-Sided Inserts with Very Positive Rake for Parting Tubes, Thin-Walled and Small Parts

Article no.: 6003285
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 6003285
    EAN / GTIN 7291075208337
    Manufacturer number 6003285
    L-Number L23940 130

    Description

    Description:

    Parting Off Indexable Inserts, Corner Radius (RE) 0.2 mm, Cutting Depth Maximum (CDX) 18 mm, Cutting Width (CW) 2 mm, Overall Length (OAL) 20.4 mm

    Feature:

    • Corner Radius (RE) 0.2 mm
    • Cutting Depth Maximum (CDX) 18 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Width (CW) 2 mm
    • Max. Grooving Feed (fg(max)) 0.08 mm/rev
    • Min. Grooving Feed (fg(min)) 0.03 mm/rev
    • Overall Length (OAL) 20.4 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart