MINI pipe cutter min.D.3mm-16mm

Article no.: 60032000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification numbers & Classifications

Article number 60032000
EAN / GTIN 4018754329397
Manufacturer number 60032000
L-Number L60010 7530

Description

Description:

  • For pipes made of copper, brass and light metal as well as for hard plastic pipes and thin-walled steel pipes
  • Colour silver gray (RAL 9006)

Feature:

  • Cutting depth max. mm: 2 mm
  • Tube diameter min. (mm): 3 mm
  • Pipe diameter max. (mm): 16 mm
  • Outer tube diameter (mm): 3-16 mm
  • Tube diameter outside (inch): 1/8-5/8 ″
  • Length [mm): 55 mm
  • Weight: 102 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart