PENTA 24N287J020 IC908 Inserts with 5 Cutting Edges for Parting and Grooving Soft Materials, Tubes, Small and Thin-Walled Parts

Article no.: 6003127
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 6003127
    EAN / GTIN 7291075151398
    Manufacturer number 6003127
    L-Number L24080 73

    Description

    Description:

    Parting Off Indexable Inserts, Corner Radius (RE) 0.2 mm, Cutting Depth Maximum (CDX) 6.5 mm, Cutting Width (CW) 2.87 mm

    Feature:

    • Chip Breaker Type J
    • Corner Radius (RE) 0.2 mm
    • Corner Radius Tolerance (+/-) (RETOL) 0.03 mm
    • Cutting Depth Maximum (CDX) 6.5 mm
    • Cutting Direction (HAND) Neutral
    • Cutting Width (CW) 2.87 mm
    • Max. Grooving Feed (fg(max)) 0.16 mm/rev
    • Min. Grooving Feed (fg(min)) 0.04 mm/rev

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart