PENTA 24N239J015 IC908 Inserts with 5 Cutting Edges for Parting and Grooving Soft Materials, Tubes, Small and Thin-Walled Parts

Article no.: 6003123
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6003123
EAN / GTIN 7291075151367
Manufacturer number 6003123
L-Number L24080 68

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.15 mm, Cutting Depth Maximum (CDX) 5 mm, Cutting Width (CW) 2.39 mm

Feature:

  • Chip Breaker Type J
  • Corner Radius (RE) 0.15 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.03 mm
  • Cutting Depth Maximum (CDX) 5 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width (CW) 2.39 mm
  • Max. Grooving Feed (fg(max)) 0.16 mm/rev
  • Min. Grooving Feed (fg(min)) 0.04 mm/rev

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart