PENTA 24N157J015 IC908 Inserts with 5 Cutting Edges for Parting and Grooving Soft Materials, Tubes, Small and Thin-Walled Parts

Article no.: 6003113
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6003113
EAN / GTIN 7291075151299
Manufacturer number 6003113
L-Number L24080 41

Description

Descripción:

Plaquitas intercambiables para tronzado, Radio de punta (RE) 0.15 mm, Profundidad máxima de corte (CDX) 3 mm, Ancho de corte (CW) 1.57 mm

Característica:

  • Tipo de rompevirutas J
  • Radio de punta (RE) 0.15 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.03 mm
  • Profundidad máxima de corte (CDX) 3 mm
  • Cutting Direction (HAND) Neutral
  • Ancho de corte (CW) 1.57 mm
  • Max. Grooving Feed (fg(max)) 0.12 mm/rev
  • Min. Grooving Feed (fg(min)) 0.03 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart