PENTA 24L150J15D IC1008 Inserts with 5 Cutting Edges for Parting Tubes, Small and Thin-Walled Parts

Article no.: 6003099
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6003099
EAN / GTIN 7291075151626
Manufacturer number 6003099
L-Number L24080 59

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.06 mm, Cutting Depth Maximum (CDX) 5 mm, Cutting Width (CW) 1.5 mm

Feature:

  • Chip Breaker Type J
  • Corner Radius (RE) 0.06 mm
  • Cutting Depth Maximum (CDX) 5 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width (CW) 1.5 mm
  • Max. Grooving Feed (fg(max)) 0.08 mm/rev
  • Min. Grooving Feed (fg(min)) 0.03 mm/rev
  • Work Piece Parting Diameter Maximum (CUTDIA) 10 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart