Torque screwdriver ∙ Torque range min-max: 0.1 – 1.2 Nm ∙ Accuracy: 5% ∙ 1/4 inch (6.3 mm) hexagon, hollow ∙ Length: 170 mm

Article no.: 6002CT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 6002CT
EAN / GTIN 4000896023004
Manufacturer number 6002CT
L-Number L60140 558

Description

Description:

Application:
Plastic screw connections, connections in switch cabinets and model making
  • Accuracy ± 5 % of the scale value (in direction of actuation)
  • For bits with 6.3 = 14″ outside hexagon drive
  • Operation of sockets (Inside square drive 6.3 = 14″) with HAZET 2304 adapter
  • Plastic handle
  • DIN EN ISO 6789
  • Output: Hexagon, hollow 6.3 (1/4 inch)
  • Dimensions / length: 170 mm
  • Net weight: 0.2 kg
  • Nm min-max: 0.1 – 1.2 Nm
  • Tolerance: 5 %
  • Scale Graduation (Nm): 0.01 Nm
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart