HGR 3003C-6D IC328 Inserts for Parting Bars, Hard Materials and Tough Applications

Article no.: 6002750
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6002750
EAN / GTIN 7291075220476
Manufacturer number 6002750
L-Number L23940 1353

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.3 mm, Cutting Width (CW) 3 mm, Overall Length (OAL) 15.6 mm

Feature:

  • Corner Radius (RE) 0.3 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 3 mm
  • Max. Grooving Feed (fg(max)) 0.16 mm/rev
  • Min. Grooving Feed (fg(min)) 0.06 mm/rev
  • Overall Length (OAL) 15.6 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart