GFN 8 IC354 Parting & Grooving, Single-Ended Insert, for Parting Bars, Hard Materials and Tough Applications

Article no.: 6002624
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6002624
EAN / GTIN 7291075054880
Manufacturer number 6002624
L-Number L23930 399

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.42 mm, Cutting Width (CW) 7.98 mm

Feature:

  • Chip Breaker Type C
  • Corner Radius (RE) 0.42 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.05 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width (CW) 7.98 mm
  • Max. Grooving Feed (fg(max)) 0.6 mm/rev
  • Min. Grooving Feed (fg(min)) 0.2 mm/rev

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart