Safety gloves uvex profi pure 60023 Sizes 8

Article no.: 6002308
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6002308
EAN / GTIN 4048612106662
Manufacturer number 6002308

Description

Description:

The waterproof, innovative Hydrogrip coating provides excellent grip in wet areas. With its high-quality cotton backing material, the glove ensures high wearer comfort, a pleasant feeling on the skin and excellent temperature regulation inside the glove. The skin compatibility has been dermatologically tested (proDERM Institute). This makes the safety glove ideal for allergy sufferers. Thanks to the thickness of the material, products in the uvex profi pure series provide good heat protection (level 1).

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart