Torque screwdriver ∙ Torque range min-max: 3 – 5.4 Nm ∙ Accuracy: 6% ∙ 1/4 inch (6.3 mm) hexagon, hollow ∙ 3-pieces

Article no.: 6001-5.4/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 6001-5.4/3
EAN / GTIN 4000896141692
Manufacturer number 6001-5.4/3
L-Number L60140 1513

Description

Description:

  • For all fittings with low torque e.g. disc brakes on bicycles
  • Torque release clearly palpable and audible when torque setting is reached by ratcheting
  • Loosening without torque function possible
  • Fast and precise setting of torque values with hex-head wrench (HAZET 2100-06, included in delivery)
  • Insert tool holder for bits with magnet for all bits with Outside hexagon 6.3 = 1/4 inch drive or HAZET Adapter 2304 for connecting to Outside square 6.3 = 1/4 inch HAZET 850 sockets
  • Accuracy (tolerance) according to EN ISO 6789
  • Contents:
    Torque handle with insert tool holder for bits 2239-7, offset screwdriver 2100-06
  • Plastic handle
  • Made in Germany
  • Output: Hexagon, hollow 6.3 (1/4 inch)
  • Net weight: 0.02 kg
  • Nm min-max: 3 – 5.4 Nm
  • Tolerance: 6 %
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required
  • Number of tools: 3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart