Torque screwdriver Hexagon, hollow 6.3 (1/4 inch) 6% 1.5 – 3

Article no.: 6001-3.0/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque screwdriver

    Identification numbers & Classifications

    Article number 6001-3.0/3
    EAN / GTIN 4000896141685
    Manufacturer number 6001-3.0/3
    L-Number L60140 1512

    Description

    Description:

    • For all fittings with low torque e.g. disc brakes on bicycles
    • According to VW Service Information
      e.g. for the fastening screws at the air-filter housing on 1.4 l engine with turbocharger on VW Eos, Golf, Golf Plus and Passat
    • Torque release clearly palpable and audible when torque setting is reached by ratcheting
    • Loosening without torque function possible
    • Fast and precise setting of torque values with hex-head wrench (HAZET 2100-06, included in delivery)
    • Insert tool holder for bits with magnet for all bits with Outside hexagon 6.3 = 1/4 inch drive or HAZET Adapter 2304 for connecting to Outside square 6.3 = 1/4 inch HAZET 850 sockets
    • Accuracy (tolerance) according to EN ISO 6789
    • Contents:
      Torque handle with insert tool holder for bits 2239-7, offset screwdriver 2100-06
    • Plastic handle
    • Made in Germany
    • Output: Hexagon, hollow 6.3 (1/4 inch)
    • Net weight: 0.17 kg
    • Nm min-max: 1.5 – 3 Nm
    • Tolerance: 6 %
    • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required
    • Number of tools: 3

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart