GFF 5N IC20 Face Grooving Inserts

Article no.: 6000030
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6000030
EAN / GTIN 7291075261936
Manufacturer number 6000030
L-Number L23930 561

Description

Description:

Face Groove/Turn Indexable Inserts, Cutting Width (CW) 5 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 40 mm
  • Corner Radius (RE) 0.25 mm
  • Cutting Width (CW) 5 mm
  • Max. Face Grooving Feed (ffg(max)) 0.18 mm/rev
  • Min. Face Grooving Feed (ffg(min)) 0.05 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart