Straight double box-end TORX® wrench, 20 x 24 mm

Article no.: 59TX.20X24
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 59TX.20X24
    EAN / GTIN 3148511139806
    Manufacturer number 59TX.20X24
    L-Number L60130 5651

    Description

    Description:

    • Straight ring spanner with TORX® profile: Ideal for places with limited or impossible access in height for reversible ratchet+socket wrench
    • Turning angle 30° by turning the spanner over thanks to special broaching
    • chrome-plated, satin finish

    Feature:

    • A [mm]: E20XE24
    • W x B1 [mm]: 24.6 x 28.7
    • E x E1 [mm]: 11.0 x 13.5
    • W [mm]: 240
    • L [mm]: 224
    • Torx [no.]: E20 x E24
    • No.: E20 x E24
    • [g]: 190

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart