Straight double box-end TORX® wrench, 14 x 18 mm

Article no.: 59TX.14X18
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 59TX.14X18
EAN / GTIN 3148511139752
Manufacturer number 59TX.14X18
L-Number L60130 5650

Description

Description:

  • Straight ring spanner with TORX® profile: Ideal for places with limited or impossible access in height for reversible ratchet+socket wrench
  • Turning angle 30° by turning the spanner over thanks to special broaching
  • chrome-plated, satin finish

Feature:

  • A [mm]: E14XE18
  • W x B1 [mm]: 17.3 x 21.8
  • E x E1 [mm]: 8.0 x 9.5
  • W [mm]: 190
  • L [mm]: 181
  • Torx [no.]: E14 x E18
  • No.: E14 x E18
  • [g]: 65

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart