Long double box-end wrench, 18 x 19 mm

Article no.: 59L.18X19
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 59L.18X19
EAN / GTIN 3148519379525
Manufacturer number 59L.18X19
L-Number L60130 10291
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Cranked extra long double ring spanners: free space under the shaft for the fingers or to overcome an obstacle
  • Ideal for nuts in series
  • silk chrome-plated

Feature:

  • A [″]: 18x19
  • B [mm]: 25.3
  • B1 [mm]: 26.5
  • E [mm]: 14
  • E1 [mm]: 15.1
  • L [mm]: 405

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart