Long double box-end wrench, 10 x 11 mm

Article no.: 59L.10X11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 59L.10X11
EAN / GTIN 3148519379013
Manufacturer number 59L.10X11
L-Number L60130 10170
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Cranked extra long double ring spanners: free space under the shaft for the fingers or to overcome an obstacle
  • Ideal for nuts in series
  • silk chrome-plated

Feature:

  • A [″]: 10X11
  • B [mm]: 14.6
  • B1 [mm]: 16
  • E [mm]: 7.5
  • E1 [mm]: 8.7
  • L [mm]: 288

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart