27UEIRL U 55 IC250 External Laydown Threading Inserts with a 55° Partial Profile for General Applications

Article no.: 5997266
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 5997266
EAN / GTIN 7291075046991
Manufacturer number 5997266
L-Number L23960 1182

Description

Description:

Laydown Threading Indexable Inserts, Thread Pitch Maximum (TPX) 9 mm, Thread Pitch Minimum (TPN) 6.5 mm, Threads per Inch Maximum (TPIX) 4 Threads/″, Threads per Inch Minimum (TPIN) 2.75 Threads/″

Feature:

  • Corner Radius (RE) 0.81 mm
  • Thread Form Type (THFT) VP55
  • Thread Pitch Maximum (TPX) 9 mm
  • Thread Pitch Minimum (TPN) 6.5 mm
  • Threads per Inch Maximum (TPIX) 4 Threads/″
  • Threads per Inch Minimum (TPIN) 2.75 Threads/″

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart