{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide | |
Grinding medium code | SiC | |
Length | 200 mm | |
Width | 50 mm | |
Height | 25 mm | |
Type of product | Dressing stone |
Article number |
599400
Copy |
|
EAN / GTIN |
9003170293822
Copy |
|
Manufacturer number |
29382
Copy |
|
Manufacturer/responsible person | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |