Laboratory cut-off wheels 350x2,5x32 mm straight 89A60 steel/inox

Article no.: 597383
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 597383
EAN / GTIN 9003175973835
Manufacturer number 597383

Description

Description:

Use PREMIUM laboratory cut-off wheels from Tyrolit to prevent structural changes, deformation of the workpiece or cracks when cutting samples in the laboratory. The laboratory cut-off wheels are perfectly suited for wet cutting of laboratory samples in various steel and stainless steel grades in travelling and chop cut. Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

Feature:

  • Form: 41N STRAIGHT CUT-OFF WHEEL
  • Specification : 89A 60 J5 B17 /50
  • Dimension (D x T x H): 350 x 2,5 x 32 mm
  • Diameter: 350 mm
  • Thickness: 2.5 mm
  • Drill hole: 32 mm
  • Grain size: 60
  • Vs /max: 50 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: PREMIUM
  • Tool for: Stationary cutting machines

Advantage:

  • Cuts samples in a laboratory without structural alterations, workpiece deformation or cracks
  • Maximum performance with greatly reduced tool wear
  • Clean cutting quality

Application:

  • For machining different steel and stainless steel grades
  • For wet cutting laboratory samples using traverse and chop cuts

Recommendation:

  • The workpiece must be fixed during machining and the wheel must not be exposed to lateral load
  • Soft for 60.5-72.3 HRC
  • Medium for 22.0-60.5 HRC
  • Hard for 22.0 HRC
  • Note maximum operating speed of 50 m/s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart