{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Tool grinding | |
Grinding media | Cubic Boron Nitride | |
Grinding medium code | CBN | |
Grit | B126 | |
Specification | B126C75B AMIGO-HSS | |
Shape | 11V9 | |
Disc ⌀ D | 75 mm | |
Disc thickness T | 30 mm | |
Bore ⌀ H | 20 mm | |
Abrasive coating width W end face | 2 mm | |
Abrasive coating height X | 10 mm | |
Type of product | Tapered cup grinding wheel |
Article number |
597210 B126
Copy |
|
EAN / GTIN |
9003176407773
Copy |
|
Manufacturer number |
640777
Copy |
|
Manufacturer/responsible person | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |