Bench grinding wheel D×T×H (mm), 175×25×51, Type: EK80

Article no.: 596350 EK80
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
39 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Bench grinder
  • Grinding medium code: A
  • Shape: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Bench grinder
Grinding media White electro-bonded Aluminium Oxide
Grinding medium code A
Grit 80
Grit designation fine
Specification White electro-bonded aluminium oxide, hardness grade M
Reducing ring inner ⌀ 32 mm
Shape 1
Disc ⌀ D 175 mm
Disc thickness T 25 mm
Bore ⌀ H 51 mm
maximum circumferential speed 40 m/s
Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 596350 EK80
EAN / GTIN 9003173774151
Manufacturer number 377415

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
dry
 

Description

Version:

High-quality long-lasting bench grinder wheels in ceramic bonding. Very low radial and axial run-out, maximum cutting speed 40 m/s. For general use on double-ended bench grinding machines for deburring, sharpening and resharpening tools.

Application:

For hardened steels and HSS.

Specification:

White electro-bonded aluminium oxide, hardness grade M

Supplied with:

Reducing ring set for the indicated bores.

Note:

For compact deburring wheels see No. 568725 ff.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart