Bench grinding wheel D×T×H (mm) SC46

Article no.: 596100 SC46
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Bench grinder
  • Grinding medium code: SiC
  • Shape: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Bench grinder
Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Grit 46
Grit designation medium
Specification Silicon carbide, green, hardness grade H
Reducing ring inner ⌀ 25 mm; 20 mm; 16 mm
Shape 1
Disc ⌀ D 125 mm
Disc thickness T 20 mm
Bore ⌀ H 32 mm
maximum circumferential speed 40 m/s
Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 596100 SC46
EAN / GTIN 9003172028163
Manufacturer number 34287482

Application Table

Alu Mg
 
CuZn
 
dry
 

Description

Version:

High-quality long-lasting bench grinder wheels in ceramic bonding. Very low radial and axial run-out, maximum cutting speed 40 m/s. For general use on double-ended bench grinding machines for deburring, sharpening and resharpening tools.

Application:

For aluminium and non-ferrous metals.

Specification:

Silicon carbide, green, hardness grade H.

Supplied with:

Reducing ring set for the indicated bores.

Note:

For compact deburring wheels see No. 568725 ff.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart