MARTOR SCRAPEX 596 596 , 1 in self-service single unit box

Article no.: 596.03
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scrapers

Identification numbers & Classifications

Article number 596.03
EAN / GTIN 4002632005961
Manufacturer number 596.03
L-Number L60170 814

Description

Description:

Nothing stays behind except satisfaction.
The SCRAPEX 596 is the largest scraper in our product range together with the even longer SCRAPEX 5196. Use it for effortless removal of stickers, labels and other paper, colour and paint residue on all smooth surfaces. You can work especially effectively with the 100 mm long blade. Your professional tool also convinces with a non-slip handle and the built-in safeguard.
  • Basic material:
    Zinc
  • Robust and durable
    The 11 cm long handle is made of die-cast zinc. What does that mean to you? Definitely a scraper with a long life, also armed for the hardest of jobs.
  • Broad user surface
    Considering it has a blade length of 100 mm, you are already working on a large area of use. So you clearly don't have to use your scraper vey often to clean a certain surface.
    To cover the wide blade, release the special screw manually and push the blade cover to the front with your thumb. Now turn the screw on again to shut it and everything is safe.
  • Non-slip handle
    A tool of such dimensions should not slip in your hands. Of course, we have thought of that - and have therefore equipped the handle with a non-slip soft grip and small pores that are friendly to the hands.
  • Easy blade changing
    The special screw will also help you change blades. Turn it open and remove the blade cover. Now you can take out and change the blade.

Feature:

  • Handling: Right and left handers
  • Safety technology I: No safety
  • Safety technology II: Fixed blade
  • Ergonomics: Particularly ergonomic
  • Scraping range: 99, 5
  • Main cutting materials: Self-adhesive label
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: no
  • Base material: Zinc
  • soft grip: yes
  • Metal detectable: no
  • Mounted blade: 96.60
  • Optional blade: 196.60
  • Mounted blade blade shape (knife): Rectangular blade
  • Mounted blade cutting edges (knife): 1-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart