{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | External cylindrical | |
Grinding media | Sintered aluminium oxide | |
Grinding medium code | A | |
Specification | SD83A80II7PVK8F | |
Shape | 1 | |
Disc ⌀ D | 500 mm | |
Disc thickness T | 60 mm | |
Bore ⌀ H | 203.2 mm | |
Type of product | External cylindrical grinding wheel |
Article number | 594595 A80 | |
EAN / GTIN | 9003172160689 | |
Manufacturer number | 216068 |