Knitted Jacket with Softshell Autumn green/Black M

Article no.: 594225364199M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour herbstgrün / schwarz
    Unisex size M
    Type of product Knitted jacket

    Identification numbers & Classifications

    Article number 594225364199M
    EAN / GTIN 7330509848166
    Manufacturer number 594225364199M

    Description

    Version:


    Main material
    97% polyester, 3% elastane, Jacquard knit, one side brushed, stretch, 290 g/m²

    Finish
    Extended back, Bottom hem adjustable with elastic band
    Cuff with elastic band

    Pockets
    Chest pocket with zipper
    Front pockets with zipper

    Details
    Reinforced shoulder sections

    Front closure
    One-way plastic zipper, Inner wind flap

    Description:

    • A knitted jacket with a nicely designed collar and unbeatably comfortable fleece quality
    • This jacket is made of a unique material that can best be described as three-dimensional fleece
    • The brushed material gives the jacket its appearance with 3D pattern, supple, stretchy comfort and heat when it's most needed
    • For greater durability there are reinforcing softshell panels on the jacket's exposed areas, and as there is no softshell in the underarms the ventilation is better
    • Excellent areas for corporate profiling, but just as good away from work as on the job
    • Also available in a women's model 5943

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart