MARTOR 594 , 1 in self-service single unit box

Article no.: 594.03
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutter knives

Identification numbers & Classifications

Article number 594.03
EAN / GTIN 4002632800702
Manufacturer number 594.03
L-Number L60170 298

Description

Description:

Two blades, one goal: silicon.
The ARGENTAX RAPID has found its purpose: silicon cartridges. It has two blades to deal with them. One small pointed one, that you can use to scratch and cut open the plug. And a rectangular one which caps the spout opening like a guillotine according to the thickness you require. Nothing can then come in the way of your actual work, such as renewing joints.
  • Basic material:
    Plastic
  • Two functions
    Ever had problems with a silicon cartridge? First of all, with the closed plug? And right after that, the spout opening, that is too narrow? The ARGENTAX RAPID can provide first class cutting in both cases.
  • For left and right handers
    It makes no difference whether you are left or right handed when using the ARGENTAX RAPID. You will always work with the same precision. Any hand can take care of the ARGENTAX RAPID.
    You won't have to do without it in this special cutting tool: the practical eyelet for attaching. So you can hang up the ARGENTAX RAPID safely, and always find it again.
  • Safe when you are on the go
    The cutter has a protective cap to ensure that personal transporting is safe. It covers the pointed blade. The sharp edges of the second blade are best stored in the handle.
  • Main cutting materials:
    Dispensing nozzle

Feature:

  • Handling: Right and left handers
  • Safety technology I: No safety
  • Safety technology II: Blade retractable
  • Ergonomics: Ergonomic
  • Main cutting materials: Dispensing nozzle
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Blade thickness (disposable knife): 0, 30 mm
  • Blade change without tools: no
  • Blade change lockable: no
  • Possible as promotional item: yes

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart