Women's hybrid jacket XS

Article no.: 593121173399XS
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb / schwarz
Unisex size XS
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 593121173399XS
EAN / GTIN 7330509728413
Manufacturer number 593121173399XS
L-Number L00980 4142

Description

Version:


Main material
100% polyester, knitted, one side brushed, 380g/m².

Finish
Extended back
Sleeve end with elastic band and wristlet

Pockets
Front pockets with zipper

Details
Good surface for transfer
Fixed hood

Functionality
Women's cut, Tapered waistline
Warm lined torso front and back and partly on hood and shoulders

Front closure
Two-way plastic zipper, Inner wind flap with fleece

Lining
Half lined

Description:

A hybrid jacket designed for the female figure. Featuring a thin but warm padding on the front, back and hood, and soft shell fabric over the shoulders, arms and sides. A comfortable, warm garment that allows excellent freedom of movement when working in colder environments. Works equally well as a jacket or sweater.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart