Women's hybrid jacket XL

Article no.: 593121173399XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis gelb / schwarz
    Unisex size XL
    Type of product Soft shell jacket

    Identification numbers & Classifications

    Article number 593121173399XL
    EAN / GTIN 7330509728406
    Manufacturer number 593121173399XL

    Description

    Version:


    Main material
    100% polyester, knitted, one side brushed, 380g/m².

    Finish
    Extended back
    Sleeve end with elastic band and wristlet

    Pockets
    Front pockets with zipper

    Details
    Good surface for transfer
    Fixed hood

    Functionality
    Women's cut, Tapered waistline
    Warm lined torso front and back and partly on hood and shoulders

    Front closure
    Two-way plastic zipper, Inner wind flap with fleece

    Lining
    Half lined

    Description:

    A hybrid jacket designed for the female figure. Featuring a thin but warm padding on the front, back and hood, and soft shell fabric over the shoulders, arms and sides. A comfortable, warm garment that allows excellent freedom of movement when working in colder environments. Works equally well as a jacket or sweater.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart