{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Surface grinding | |
Abrasive media | High-performance special aluminium oxide | |
Grinding medium code | A | |
Specification | 80A54I9AV217-P23-stainless | |
Shape | 7 | |
Disc ⌀ D | 300 mm | |
Disc thickness T | 50 mm | |
Bore ⌀ H | 76.2 mm | |
Recess ⌀ P | 155 mm | |
Recess depth F 1 | 10 mm | |
Recess depth G 2 | 10 mm | |
Type of product | Flat grinding wheel |
Article number | 592400 | |
EAN / GTIN | 9003170108454 | |
Manufacturer number | 10845 | |
Manufacturer | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |