Lithium-ion battery 3,7V

Article no.: 59220007
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 59220007
EAN / GTIN 4018754340729
Manufacturer number 59220007
L-Number L60340 1

Description

Feature:

  • Battery type: Mignon (AA) 3,7V
  • for no.: 701/2
  • Voltage: 3,7 V
  • Weight: 24 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart