{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | External cylindrical; Surface grinding | |
Grinding media | Cubic Boron Nitride | |
Grinding medium code | CBN | |
Specification | B126C50B-VIB-STAR HSS | |
Shape | 1A1 | |
Disc ⌀ D | 400 mm | |
Disc thickness T | 20 mm | |
Bore ⌀ H | 127 mm | |
Abrasive coating width U | 20 mm | |
Abrasive coating height X | 3 mm | |
Type of product | Cutting disc |
Article number |
592035 3
Copy |
|
EAN / GTIN |
9009012027389
Copy |
|
Manufacturer number |
34447898
Copy |
|
Manufacturer/responsible person | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |