{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Surface grinding | |
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Specification | SD83A60II7PVK8F | |
Specification | 454A60J10V3 | |
Shape | 1 | |
Disc ⌀ D | 400 mm | |
Disc thickness T | 50 mm | |
Bore ⌀ H | 127 mm | |
Type of product | Flat grinding wheel |
Article number | 591735 A60 | |
EAN / GTIN | 9003176643973 | |
Manufacturer number | 664397 |