Laboratory cut-off wheels 150x1x20 mm straight A 60 O5 B68 steel/hss

Article no.: 591103
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 591103
EAN / GTIN 9003175911035
Manufacturer number 591103
L-Number L50140 707

Description

Description:

PREMIUM laboratory cut-off wheels are perfectly suited for dry cutting of steel and HSS laboratory samples on stationary cutting machines and automatic saw sharpening machines. Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

Feature:

  • Form: 41N STRAIGHT CUT-OFF WHEEL
  • Specification : A 60 O5 B68
  • Dimension (D x T x H): 150 x 1 x 20 mm
  • Diameter: 150 mm
  • Thickness: 1 mm
  • Drill hole: 20 mm
  • Grain size: 60
  • Vs /max: 50 m/s
  • Material suitability: HSS;Steel
  • Product line: PREMIUM
  • Tool for: Stationary cutting machines

Advantage:

  • Maximum performance with greatly reduced tool wear
  • Broad assortment
  • Less exertion

Application:

  • For steel and HSS applications
  • For dry cutting on stationary machines and automatic saw sharpening machines

Recommendation:

  • The workpiece must be fixed during machining and the wheel must not be exposed to lateral load
  • Note maximum operating speed of 63 m/s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart