TTG-16E-24-UN IC908 External American UN Full Profile (UN, UNC, UNF, UNEF) Threading Inserts with 10 Threading Corners for General Industry

Article no.: 5903482
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 5903482
EAN / GTIN 7291075348392
Manufacturer number 5903482
L-Number L23960 1316

Description

Description:

On-Edge Threading Indexable Inserts, Cutting Width (CW) 2.1 mm, Profile Included Angle (PNA) 60 Degrees

Feature:

  • Corner Radius (RE) 0.14 mm
  • Cutting Width (CW) 2.1 mm
  • Inscribed Circle Diameter (IC) 16 mm
  • Profile Included Angle (PNA) 60 Degrees
  • Thread Form Type (THFT) UN60
  • Threads per Inch (TPI) 24 Threads/″

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart