TTG-16E-1.00-ISO IC908 External ISO Metric (DIN13 12-1986 class: 6G) Threading Inserts with 10 Threading Corners for General Industry

Article no.: 5903477
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 5903477
EAN / GTIN 7291075348347
Manufacturer number 5903477
L-Number L23960 60

Description

Description:

On-Edge Threading Indexable Inserts, Cutting Width (CW) 2.1 mm, Profile Included Angle (PNA) 60 Degrees

Feature:

  • Corner Radius (RE) 0.13 mm
  • Cutting Width (CW) 2.1 mm
  • Inscribed Circle Diameter (IC) 16 mm
  • Profile Included Angle (PNA) 60 Degrees
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 1 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart