TTG-16E-0.50-ISO IC908 External ISO Metric (DIN13 12-1986 class: 6G) Threading Inserts with 10 Threading Corners for General Industry

Article no.: 5903475
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for thread turning

    Identification numbers & Classifications

    Article number 5903475
    EAN / GTIN 7291075348323
    Manufacturer number 5903475
    L-Number L23960 1298

    Description

    Description:

    On-Edge Threading Indexable Inserts, Cutting Width (CW) 2.1 mm, Profile Included Angle (PNA) 60 Degrees

    Feature:

    • Corner Radius (RE) 0.06 mm
    • Cutting Width (CW) 2.1 mm
    • Inscribed Circle Diameter (IC) 16 mm
    • Profile Included Angle (PNA) 60 Degrees
    • Thread Form Type (THFT) M60
    • Thread Pitch (TP) 0.5 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart