Mounting kit infection protection frame

Article no.: 5903
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Divider system

Identification numbers & Classifications

Article number 5903
EAN / GTIN 4017976559032
Manufacturer number 5903

Description

Version:

disassembled

Description:

Infection protection frame as a mounting kit for manny fetra transport equipments. Frame construction screwed tubular steel, powder coated blue RAL 5007. Transparent PVC foil as a barrier against droplet infections, e.g. with the corona virus. Simple self assembly with plastic clips, also retrofittable. Height adjustable to e.g. produce a service hatch.

Feature:

Total length (mm): 1260
Total depth (mm): 49
Total height (mm): 1410
Colour: blue
Note: Extension height: 1110 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart