27ER Q 55 IC908 External Laydown Threading Inserts with a 55° Partial Profile for General Applications

Article no.: 5902846
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 5902846
EAN / GTIN 7291075046816
Manufacturer number 5902846
L-Number L23960 959

Description

Description:

Laydown Threading Indexable Inserts, Thread Pitch Maximum (TPX) 6 mm, Thread Pitch Minimum (TPN) 5.5 mm, Threads per Inch Maximum (TPIX) 4.5 Threads/″, Threads per Inch Minimum (TPIN) 4 Threads/″

Feature:

  • Corner Radius (RE) 0.6 mm
  • Thread Form Type (THFT) VP55
  • Thread Pitch Maximum (TPX) 6 mm
  • Thread Pitch Minimum (TPN) 5.5 mm
  • Threads per Inch Maximum (TPIX) 4.5 Threads/″
  • Threads per Inch Minimum (TPIN) 4 Threads/″

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart